Shop AXIOM
See all product information
Create Account
Sc/Mtrj Om1 Fiber Cable 8M
- Mfr # SCMTMD6O-8M-AX
- Zoro # G0523639
product price:Â
$
31.55
/ea
Key Features
Single Mode/Multi-Mode
Multi-Mode
Fiber Optic Connector Type
SC Network - Male; MT-RJ Network - Male
Color
Orange
Length - Patch Cord
26.25 ft
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCMTMD6O-8M-AX
- Zoro #
- G0523639
- UPC #
- 845282091434
- Country of Origin
- Unknown
- Single Mode/Multi-Mode
- Multi-Mode
- Fiber Optic Connector Type
- SC Network - Male; MT-RJ Network - Male
- Color
- Orange
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- Jacket Color
- Orange
- End 2 Connection Type
- MT-RJ Network - Male
- End 1 Connection Type
- SC Network - Male
- Mode
- Multi Mode
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 26.25 ft
- Core Dimension - Fiber Optic Cable
- 62.5/125 µm
- Clad Dimension
- 125 µm
- Core Dimension
- 62.5 µm
- Cable Length
- 26.25 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.