Shop AXIOM
See all product information
Create Account
Sc/Sc 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 6M -
- Mfr # AXG94523
- Zoro # G0656158
product price:Â
$
50.79
/ea
Key Features
Standards
TAA Compliant
Length - Patch Cord
19.69 ft
Color
Aqua
Item - Data Cable
Network Cable
Core Dimension - Fiber Optic Cable
50/125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG94523
- Zoro #
- G0656158
- UPC #
- 8412801003883
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Color
- Aqua
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Multi-Mode
- For Use With
- Network Device
- Fiber Optic Connector Type
- SC Network - Male; SC Network - Male
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 2 Connection Type
- SC Network - Male
- Jacket Color
- Aqua
- End 1 Connection Type
- SC Network - Male
- Mode
- Multi Mode
Dimensions
- Length - Patch Cord
- 19.69 ft
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Bandwidth - Fiber Optic Cable
- 10 Gbps
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Cable Length
- 19.69 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.