Shop AXIOM
See all product information
Create Account
St/St Om1 Fiber Cable 15M
- Mfr # STSTMD6O-15M-AX
- Zoro # G0541050
product price:Â
$
32.15
/ea
Key Features
For Use With
Network Device
Fiber Optic Connector Type
ST Network - Male; ST Network - Male
Core Dimension - Fiber Optic Cable
62.5/125 µm
Item - Data Cable
Network Cable
Length - Patch Cord
49.21 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STSTMD6O-15M-AX
- Zoro #
- G0541050
- UPC #
- 845282091847
- Country of Origin
- Unknown
- For Use With
- Network Device
- Fiber Optic Connector Type
- ST Network - Male; ST Network - Male
- Item - Data Cable
- Network Cable
- Color
- Orange
- Single Mode/Multi-Mode
- Multi-Mode
- Cable Type
- Fiber Optic
- End 2 Connection Type
- ST Network - Male
- Mode
- Multi Mode
- End 1 Connection Type
- ST Network - Male
- Jacket Color
- Orange
- Item
- Network Cable
Dimensions
- Core Dimension - Fiber Optic Cable
- 62.5/125 µm
- Length - Patch Cord
- 49.21 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 62.5 µm
- Cable Length
- 49.21 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.