Shop AXIOM
See all product information
Create Account
St/St Om2 Fiber Cable 1M
- Mfr # STSTMD5O-1M-AX
- Zoro # G0464811
product price:Â
$
18.99
/ea
Key Features
Mode
Multi Mode
End 2 Connection Type
ST Network - Male
End 1 Connection Type
ST Network - Male
Core Dimension
50 µm
Jacket Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STSTMD5O-1M-AX
- Zoro #
- G0464811
- UPC #
- 845282063073
- Country of Origin
- Unknown
- Mode
- Multi Mode
- End 2 Connection Type
- ST Network - Male
- End 1 Connection Type
- ST Network - Male
- Jacket Color
- Orange
- Item
- Network Cable
- For Use With
- Network Device
Dimensions
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Cable Length
- 3.28 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.