St/St Os2 Fiber Cable 8M
- Mfr # STSTSD9Y-8M-AX
- Zoro # G0550491
product price:Â
$
30.59
/ea
Key Features
Item - Data Cable
Network Cable
Core Dimension - Fiber Optic Cable
9/125 µm
Single Mode/Multi-Mode
Single-Mode
Fiber Optic Connector Type
ST Network - Male; ST Network - Male
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STSTSD9Y-8M-AX
- Zoro #
- G0550491
- UPC #
- 845282092950
- Country of Origin
- Unknown
Dimensions
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Length - Patch Cord
- 26.25 ft
- Cable Length
- 26.25 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Details
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Single-Mode
- Fiber Optic Connector Type
- ST Network - Male; ST Network - Male
- For Use With
- Network Device
- Color
- Yellow
- Cable Type
- Fiber Optic
- Item
- Network Cable
- Jacket Color
- Yellow
- End 2 Connection Type
- ST Network - Male
- End 1 Connection Type
- ST Network - Male
- Mode
- Single Mode
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.