Shop AXIOM
See all product information
Create Account
Usb-C Male To Hdmi Male Adapter Cable - Black - 3Ft
- Mfr # USBCMHDMIMK03-AX
- Zoro # G9862565
product price:Â
$
18.25
/ea
Key Features
Cable Length
3 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
HDMI Digital Audio/Video - Male
Color
Black
Capacity Rating
2.7 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USBCMHDMIMK03-AX
- Zoro #
- G9862565
- UPC #
- 841280185953
- Country of Origin
- Unknown
- Item
- A/V Cable
- End 1 Connection Type
- USB 3.1 Type C - Male
- End 2 Connection Type
- HDMI Digital Audio/Video - Male
- Color
- Black
- Capacity Rating
- 2.7 Gbps
- Cable Type
- HDMI/USB-C
- Supported Resolution
- 4096 x 2160
- Connector Plating
- Gold
- Connector Gender on First End
- Male
- Data Transfer Speed
- 2.7-Gbit/s
- Connector Gender on Second End
- Male
- Device Supported
- Monitor, Projector, Chromebook, Audio/Video Device, TV, MacBook, Smartphone, Ultrabook, Computer
- Connector on Second End Details
- 1 x HDMI Digital Audio/Video - Male
- Connector on First End Details
- 1 x USB 3.1 Type C - Male
- Supported Resolutions
- 4096 x 2160
- Features
- Reversible, HDCP, Durable
Dimensions
- Cable Length
- 3 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.