Shop AXIS COMMUNICATIONS
See all product information
Create Account
AXIS TU8010 2-PORT POE EXTENDER
- Mfr # 02726-001
- Zoro # G523564345
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Depth
3.9 in
Height
1.5 in
Width
5.4 in
Connector Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02726-001
- Zoro #
- G523564345
- UPC #
- 7331021082571
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 3.9 in
- Height
- 1.5 in
- Width
- 5.4 in
Details
- Connector Type
- RJ-45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.