Shop AZAR DISPLAYS
See all product information
Create Account
Black Pedestal Sign Holder for Floor Swivel Frame for Portrait/Landscape on Straight Pole Stand
- Mfr # 300357-BLK
- Zoro # G711329770
product price:Â
$
60.39
/ea
Key Features
Material
Acrylic
Width
11-1/4 in
Length
17-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300357-BLK
- Zoro #
- G711329770
- UPC #
- 850054081599
- Country of Origin
- United States
- Item
- Floor Sign Holder
- Color
- Black
- Material
- Acrylic
Dimensions
- Width
- 11-1/4 in
- Length
- 17-1/4 in
Description
Black Pedestal Sign Holder for Floor Swivel Frame for Portrait/Landscape on Straight Pole Stand
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.