Shop AZAR DISPLAYS
See all product information
Create Account
Large Narrow Clear Stackable Bin, 4PK
- Mfr # 556712-4PK
- Zoro # G322970491
product price:Â
$
36.15
/pk of 4, $9.04/ea
Key Features
Color
Clear
Material
PET + PP
Stackable
Yes
Overall Length
7.68 in
Overall Width
12.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556712-4PK
- Zoro #
- G322970491
- UPC #
- 850082730070
- Country of Origin
- China
Dimensions
- Overall Length
- 7.68 in
- Overall Width
- 12.13 in
- Overall Height
- 5.12 in
Details
- Color
- Clear
- Material
- PET + PP
- Stackable
- Yes
- Item
- Storage Bin
Description
Maximize storage while maintaining a slim profile with large narrow clear stackable bins. Designed for larger-capacity organization in tighter spaces, these bins combine a tall, narrow footprint with stackable functionality to help you make the most of shelves, countertops, stockrooms, and display areas. Constructed from durable PET + PP materials, each bin offers crystal-clear visibility with reinforced structural strength for dependable everyday use. The open-front angled design allows for easy reach and quick access, making them ideal for grab-and-go storage at home or in retail environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.