Shop AZAR DISPLAYS
See all product information
Create Account
Storage Tote Bins With Handle, 4PK
- Mfr # 556742-4PK
- Zoro # G022970500
product price:Â
$
30.35
/pk of 4, $7.59/ea
Key Features
Color
Clear
Material
PET
Stackable
No
Overall Length
7-3/4 in
Overall Width
6-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 556742-4PK
- Zoro #
- G022970500
- UPC #
- 850082730117
- Country of Origin
- China
- Color
- Clear
- Material
- PET
- Stackable
- No
- Item
- Storage Bin
Dimensions
- Overall Length
- 7-3/4 in
- Overall Width
- 6-1/2 in
- Overall Height
- 5.12 in
Description
Bring simple, streamlined organization to every room with the storage tote bins with handles. Designed with a spacious interior and built-in side handles, these clear storage totes make it easy to organize, carry, and access everyday essentials throughout your home. Made from durable, crystal-clear PET plastic, each bin offers excellent visibility so you can quickly identify contents without digging or rearranging. The integrated handles provide a comfortable grip for effortless lifting and transport and perfect for pulling items off shelves, moving supplies between rooms, or organizing high cabinets. Ideal for pantry storage, bathroom essentials, closet accessories, toys, craft supplies, and cleaning products, these versatile bins create a clean, clutter-free look while maximizing usable space. Whether used on shelves, in cabinets, or on countertops, they provide practical storage with a modern, transparent design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.