Shop AZAR DISPLAYS
See all product information
Create Account
Stackable Wide Pantry Storage Bin Clear Organizer, 4PK
- Mfr # 556756-4PK
- Zoro # G522970499
product price:Â
$
26.15
/pk of 4, $6.54/ea
Key Features
Color
Clear
Material
PET
Stackable
Yes
Overall Length
12.87 in
Overall Width
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 556756-4PK
- Zoro #
- G522970499
- UPC #
- 850082730025
- Country of Origin
- China
Dimensions
- Overall Length
- 12.87 in
- Overall Width
- 5.5 in
- Overall Height
- 5 in
Details
- Color
- Clear
- Material
- PET
- Stackable
- Yes
- Item
- Storage Bin
Description
Create a clean, functional storage system with the stackable wide pantry storage bin organizer. Designed with a deeper profile for increased capacity, these clear PET storage bins are ideal for organizing larger pantry items, refrigerated foods, meal prep essentials, and household supplies while maintaining a sleek, clutter-free look. Made from durable, lightweight PET plastic, each bin provides crystal-clear visibility so you can quickly locate contents without digging through shelves. The integrated side handles allow for effortless pulling and transport, while the stackable design helps maximize vertical storage space and keeps pantries, refrigerators, and cabinets neatly organized. Perfect for storing snacks, produce, meal kits, beverages, cleaning supplies, and everyday household essentials, these versatile wide bins bring practical organization to kitchens, bathrooms, laundry rooms, and craft spaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.