Storage Tote, Styrene, Clear, 6.5 in H, 13 in W, 13 in L, 4 PK

  • Mfr # 556239-4PK

  • Zoro # G010033781


product price:  $45.69
/pk 4, $11.42/ea

Key Features

Color
Clear
Material
Styrene
Overall Length
13 in
Overall Width
13 in
Overall Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
556239-4PK
Zoro #
G010033781
UPC #
687368316037
Country of Origin
United States

Dimensions

Overall Length
13 in
Overall Width
13 in
Overall Height
6.5 in

Details

Color
Clear
Material
Styrene
Item
Storage Tote

Description

Azar Displays sleek multi-purpose tote bins are perfect for any organization project or point of purchase sale. The crystal clear plastic allows for easy viewing of contents inside. The transparency of these deluxe storage bins complement any surrounding. The wide angled opening allows for ease of use making items accessible. These quality bins are durable and functional with two slotted side handles as an added bonus. Carry and move your items and valuables to different locations with ease. Use in your office to organize drawers, craft room, kitchen pantry, closet, stock room, school, or anywhere you want a clutter-free and organized space. Azars deluxe bins can also be used as a merchandising solution for loose products near the cash wrap or for impulse buys in boutiques, museums, trade shows, at an event, or retail store. Sold in Packs of 4. Available in 4 different sizes.


  • Sold in Packs of: 4
  • Material: Styrene
  • Measurement: 13"W x 9.5"D x 6.5"H
  • Color: Clear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.