Shop B & K

0460915 Mueller ProLine Quarter Master Anti-Siphon Sillcock Valve; 0.50 in. MPT & C Inlet

  • Mfr # 460915
  • Zoro # G803797302

product price: 
$
65.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
460915
Zoro #
G803797302
UPC #
32888149151
Country of Origin
China

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.

Mueller Sillcock Valve, Anti-Siphon Frost Free, Series: ProLine Quarter Master 104, MPT and C Inlet, 1/2 in Inlet, Hose Thread Outlet, 3/4 in Outlet, 12 in Length Through Valve, 125 psi, Rust Resistant Handle, Brass Body, Chrome Plated, ANSI B1.20.1/B1.20.7, ASTM F1807, IAPMO Listed, CSA Certified, UPC, NSF 61 Approved

Features
  • Chrome-Plated Brass - Frost-Free
  • Anti-Siphon
  • Pex Connection
  • Length In : 12
  • Mueller ProLine Quarter Master Anti-Siphon Sillcock Valve, 0.50 in. MPT & C Inlet
Specifications
  • Country Of Origin: Taiwan
  • Dimension: 18.5" H x 8.85" W x 6.02" L
  • Weight: 1.558 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.