Zoro Homepage

1 BRS Gas Ball Valve

  • Mfr # 110-125

  • Zoro # G707958854


product price: $39.25
/ea
Sold in multiples of 6 for $235.50

Key Features

Ball Material
Chrome Plated Brass
Valve Structure
2-Piece
Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-125
Zoro #
G707958854
UPC #
32888101258
Country of Origin
Italy

Dimensions

Pipe Size
1 in

Details

Ball Material
Chrome Plated Brass
Valve Structure
2-Piece

Description

1, Brass, Gas Ball Valve, 2 Piece Body, Quarter Turn Operation, Operating Temperatures 40 To 149 Degrees Fahrenheit, Threaded Ends Comply With ANSI B120, CSA 388 Certified, CSA Tamper Proof, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.