Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 BRS SAndW Ball Valve

  • Mfr # 107-753NL

  • Zoro # G808178564


product price: $13.09
/ea

Key Features

Ball Material
Chrome-plated brass
Pipe Size
1/2-in
Ball Port Style
Full Port
For Media
water, oil, gas or steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-753NL
Zoro #
G808178564
UPC #
32888110489
Country of Origin
China

Dimensions

Pipe Size
1/2-in

Details

Ball Material
Chrome-plated brass
Ball Port Style
Full Port
For Media
water, oil, gas or steam

Description

12 Threaded, Forged Brass, Lead Free, Stop, Waste Ball Valve, Full Port, 500 PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.