1/4 in. MIP each Galvanized Malleable Iron Plug

  • Mfr # 311P-14

  • Zoro # G3904088


product price:  $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Overall Pipe Length
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
311P-14
Zoro #
G3904088
UPC #
19442148492
Country of Origin
China

Dimensions

Overall Pipe Length
0.59 in

Description

When selecting galvanized pipe for your home's plumbing needs, STZ fittings and pipe are the way to go. Our schedule 40 class 150 galvanized iron is hydrostatically tested directly at the factory. Fittings, connectors, and pipe are available in sizes to meet your home's water supply needs.


  • • For use with residential potable drinking water applications
  • • Rated at maximum 300 psi at 150°F
  • • UL and FM certified
  • • Galvanizing on fittings done by hot dip process, according to ASTM A153
  • • Durable iron construction
  • • 100% pressure tested at the factory

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.