Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38 BRS Gas Ball Valve

  • Mfr # 110-522

  • Zoro # G607915360


product price: $9.49
/ea
Sold in multiples of 2 for $18.98

Key Features

Ball Material
Chrome-plated brass
Valve Structure
1 Piece
Pipe Size
3/8-in
For Media
LP gas, natural gas, oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-522
Zoro #
G607915360
UPC #
32888105225
Country of Origin
Italy

Dimensions

Pipe Size
3/8-in

Details

Ball Material
Chrome-plated brass
Valve Structure
1 Piece
For Media
LP gas, natural gas, oil

Description

38, Brass, Gas Ball Valve, 1 Piece Body, CSA 388 Certified, CSA Tamper Proof, CSA Certified, Quarter Turn Operation, Operating Temperatures 40 To 149 Degrees Fahrenheit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.