Shop B & K
See all product information
Create Account
B And K Industries 104-825HC .5 in. X 8 in. Quarter Turn Anti-Siphon Frost Free Sill
Mfr # 104-825HC
Zoro # G303899384
product price:Â $76.79
/eaKey Features
Length
12.55 in
Width
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104-825HC
- Zoro #
- G303899384
- UPC #
- 032888149076
- Country of Origin
- China
Dimensions
- Length
- 12.55 in
- Width
- 2-1/2 in
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.