Shop All PVC Pipe Fittings
B & K
B&K 507-020 1.5 x 2 in. PVC Schedule 80 Nipple
Mfr # 369884
Zoro # G903914586
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand B & K
- MFR # 369884
- Zoro # G903914586
- Country of Origin Taiwan, Province of China
- Category PVC Pipe Fittings
Description
Features
- Size - 1.5 x 2 in.
- PVC Schedule 80 Nipple.
- Dimension - 2 x 2 x 2 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHANNON INSULTECH Heat Shield with Quick Release Fabric Flap, 5 in L, 5 in W, 7 1/2 in H, 500 Degrees F (HS-101-15X153)
- ANVIL 1/4X6 Xh Blk Steel CW Nipple (0330506809)
- ZORO SELECT 1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-25)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1 in Pipe Size (412010)
- B & K PERMA BOOT REPAIR 4"" BLK (PBR 312-4 BK)
- B & K BK Products Schedule 80 3/4 in. MIP PVC Close Nipple (404-001)
- B & K GRATE ROUND 6"" GREEN (50)
- B & K BASIN KIT W/GRATE 9"" (900BKIT)
- B & K NIPPLE SCH80 PVC 2""X4"" (408-040)
- B & K PVC NIPPLE S80 1""XCLS (405-001)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 in x 1/2 in Pipe Size (829-130)
- B & K Fittings