B&K Schedule 80 1-1/2 in. MIP X 1-1/2 in. D MIP PVC 5 in. Nipple 1 pk

  • Mfr # 507-050

  • Zoro # G3873498


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Material
PVC
Length
5 in
Fitting Schedule Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
507-050
Zoro #
G3873498
UPC #
032888003972
Country of Origin
United States

Dimensions

Length
5 in

Details

Material
PVC
Fitting Schedule Class
Schedule 80

Description

For more than 40 years, BK Products has served the plumbing industry. Our company has grown from a small distributor to becoming part of Mueller Industries, a world leader in flow control and industrial products.


  • • Constructed with durable, industry approved PVC material
  • • Molded with a smooth interior wall resulting in less pressure loss and higher volume than conventional metal fittings
  • • Resistant to mild acids, solvents and oils

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.