Zoro Homepage

Valve Ball Cmpxcmp 1"Lf

  • Mfr # 111-1-1

  • Zoro # G8654811


product price: $31.75
/ea

Key Features

Ball Port Style
Standard Port
Pipe Size
1 in
For Media
potable water, oil and air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-1-1
Zoro #
G8654811
UPC #
8.20634E+11
Country of Origin
China

Dimensions

Pipe Size
1 in

Details

Ball Port Style
Standard Port
For Media
potable water, oil and air

Description

The Homewerks brass compression ball valve offers high quality performance for residential and commercial applications. Made from lead free brass, this standard port valve is suitable for potable water, oil and air applications. The compression ends allow for solderless connections to copper tubing. Bring quality and efficiency to your project with the Italian made brass compression ball valve from Homewerks.


  • • Certified to NSF lead free uniform plumbing code
  • • Quarter turn lever handle for quick valve shut off
  • • Suitable for vacuum use up to 7 psi
  • • Quality brass construction is durable and corrosion resistant
  • • Compression ends for solderless connections to copper tubing saves time and labor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.