Shop B & P MANUFACTURING
See all product information
Create Account
Platform Truck, Smooth Plate Deck, 60x30
- Mfr # PT-0010
- Zoro # G5770992
product price:Â
$
819.99
/ea
Free Shipping & Returns
Key Features
Overall Height
41 in
Overall Length
60 in
Overall Width
30 in
Load Capacity
2,000 lb
Wheel Type
Mold-On Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT-0010
- Zoro #
- G5770992
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 2,000 lb
- Item
- Platform Truck
- Wheel Type
- Mold-On Rubber
- Handle Type
- Loop
- Includes
- 4 Casters, 2 Swivel and 2 Rigid
- Handle Pocket Location
- Dual Ends
- Number of Caster Wheels
- 4
- Frame Material
- Aluminum
- Caster Wheel Material
- Mold-on Rubber
- Assembled/Unassembled
- Unassembled
- Caster Configuration
- (2) Swivel, (2) Rigid
- Caster Wheel Type
- Mold-On Rubber
Dimensions
- Overall Height
- 41 in
- Overall Length
- 60 in
- Overall Width
- 30 in
- Deck Height
- 2 1/2 in
- Deck Length
- 60 in
- Caster Wheel Width
- 8 in
- Deck Width
- 30 in
- Caster Width
- 8 in
- Wire Rope Length
- 60 in
- Length
- 60 in
Description
Platform Truck, Load Capacity 2,000 lb, Overall Height 41 in, Overall Length 60 in, Overall Width 30 in, Deck Height 2 1/2 in, Deck Length 60 in, Deck Width 30 in, Frame Material Aluminum, Handle Type Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.