Shop OMEGA
See all product information
Create Account
Load Cell, 5 ft, 25 lbf, Stainless Steel
- Mfr # LC302-25
- Zoro # G923357264
product price:Â
$
1,025.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Repeatability
+/-0.5%
Full Scale Deflection
0.003 in
Maximum Operating Temperature
224.6 Degrees F
Calibration Output Measurement
0 %, 50 %, 100 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC302-25
- Zoro #
- G923357264
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 0.8 in
- Overall Height
- 0.5 in
- Cable Length
- 5 ft
Details
- Material
- Stainless Steel
- Repeatability
- +/-0.5%
- Full Scale Deflection
- 0.003 in
- Maximum Operating Temperature
- 224.6 Degrees F
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Calibration Standard
- NIST
- Force Type
- Compression
- Hysteresis
- +/- 0.5%
- Load Cell Capacity
- 25 lbf
- Calibration Method
- Five Point
- Electrical Connection
- Cable
- IP Rating
- IP 54
- Item
- Load Cell
- Minimum Operating Temperature
- -65.2 Degrees F
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,25 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.