Shop OMEGA
See all product information
Create Account
Load Cell, 15 ft, 500000 lbf, SS
- Mfr # LC402-500K
- Zoro # G323360284
product price:Â
$
13,966.99
/ea
Free Shipping & Returns
Key Features
Full Scale Deflection
0.003 in
Thread Size
3 1/2"-8
Calibration Output Measurement
0 %, 50 %, 100 %
Material
Stainless Steel
Repeatability
+/-0.05%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC402-500K
- Zoro #
- G323360284
- UPC #
- -
- Country of Origin
- United States
- Full Scale Deflection
- 0.003 in
- Item
- Load Cell
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Material
- Stainless Steel
- Repeatability
- +/-0.05%
- IP Rating
- IP 65
- Maximum Operating Temperature
- 249.8 Degrees F
- Minimum Operating Temperature
- -65.2 Degrees F
- Calibration Standard
- NIST
- Force Type
- Compression, Tension
- Electrical Connection
- Cable
- Load Cell Capacity
- 500,000 lbf
- Calibration Method
- Five Point
- Hysteresis
- +/- 0.1%
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 3 1/2"-8
- Overall Width
- 12 in
- Overall Height
- 4 in
- Cable Length
- 15 ft
Description
Load Cell,15 ft,500000 lbf,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.