DETM CS 3 Mount 3EA 15k Load cells, PK3
- Mfr # 915-4456
- Zoro # G123362488
product price:Â
$
3,066.99
/pk of 3, $1,022.33/ea
Free Shipping & Returns
Key Features
Repeatability
0.01%
Electrical Connection
Cable
Electrical Output
3 mV
Load Cell Capacity
15,000 lbf
Force Type
Shear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 915-4456
- Zoro #
- G123362488
- UPC #
- -
- Country of Origin
- United States
- Repeatability
- 0.01%
- Electrical Connection
- Cable
- Electrical Output
- 3 mV
- Load Cell Capacity
- 15,000 lbf
- Force Type
- Shear
- Hysteresis
- 0.02%
- Item
- Load Cell
Dimensions
- Cable Length
- 25 ft
Description
DETM CS 3 Mount 3EA 15k Load cells, PK3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.