Shop OMEGA
See all product information
Create Account
Load Cell, 12 ft, 50 lbf
- Mfr # LC703-50
- Zoro # G523355882
product price:Â
$
881.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
179.6 Degrees F
Thread Size
1/4"-28
Full Scale Deflection
0.003 in
Electrical Connection
Cable
Minimum Operating Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC703-50
- Zoro #
- G523355882
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-28
- Overall Height
- 0.8 in
- Overall Width
- 0.7 in
- Cable Length
- 12 ft
- Overall Length
- 1.6 in
- Wire Rope Length
- 1.6 in
- Length
- 1.6 in
Details
- Maximum Operating Temperature
- 179.6 Degrees F
- Full Scale Deflection
- 0.003 in
- Electrical Connection
- Cable
- Minimum Operating Temperature
- -40 Degrees F
- Force Type
- Compression, Tension
- Calibration Method
- Five Point
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Item
- Load Cell
- Repeatability
- +/-0.05%
- Load Cell Capacity
- 50 lbf
- Calibration Standard
- NIST
- Hysteresis
- +/- 0.15%
- IP Rating
- IP 54
- Thread Type
- Fine
Description
Load Cell,12 ft,50 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.