DETM SS 4 Mount 4EA 5k Load cells, PK4
- Mfr # 915-4487
- Zoro # G823362450
product price:Â
$
5,140.99
/pk of 4, $1,285.25/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Repeatability
0.01%
Electrical Connection
Cable
Load Cell Capacity
5,000 lbf
Electrical Output
3 mV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 915-4487
- Zoro #
- G823362450
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 25 ft
Details
- Material
- Stainless Steel
- Repeatability
- 0.01%
- Electrical Connection
- Cable
- Load Cell Capacity
- 5,000 lbf
- Electrical Output
- 3 mV
- Force Type
- Shear
- Item
- Load Cell
- Hysteresis
- 0.02%
- Shell Material
- Stainless Steel
Description
DETM SS 4 Mount 4EA 5k Load cells, PK4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.