Shop B-TEK
See all product information
Create Account
EZTM CS 3MOUNT 3EA 10K LOAD CELLS, PK3
- Mfr # 915-5551
- Zoro # G223362524
product price:Â
$
3,404.99
/pk of 3, $1,135.00/ea
Free Shipping & Returns
Key Features
Hysteresis
0.02%
Cable Length
25 ft
Electrical Connection
Cable
Force Type
Shear
Electrical Output
3 mV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 915-5551
- Zoro #
- G223362524
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 25 ft
Details
- Hysteresis
- 0.02%
- Item
- Load Cell
- Electrical Connection
- Cable
- Force Type
- Shear
- Electrical Output
- 3 mV
- Repeatability
- 0.01%
- Load Cell Capacity
- 10,000 lbf
Description
EZTM CS 3MOUNT 3EA 10K LOAD CELLS, PK3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.