Shop B-TEK
See all product information
Create Account
Double Ended Shear Beam Load Cells - NPI
- Mfr # 5223-B10-65K-40P1
- Zoro # G123362631
product price:Â
$
1,090.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection
Cable
Electrical Output
3 mV
Thread Size
1/2"-14
Minimum Operating Temperature
-40 Degrees F
Overall Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5223-B10-65K-40P1
- Zoro #
- G123362631
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-14
- Overall Height
- 3 in
- Cable Length
- 40 ft
- Overall Length
- 10.3 in
- Wire Rope Length
- 10.3 in
- Length
- 10.3 in
Details
- Item
- Load Cell
- Electrical Connection
- Cable
- Electrical Output
- 3 mV
- Minimum Operating Temperature
- -40 Degrees F
- Force Type
- Shear
- IP Rating
- IP 67
- Repeatability
- 0.01%
- Load Cell Capacity
- 65,000 lbf
- Maximum Operating Temperature
- 176 Degrees F
- Hysteresis
- 0.02%
Description
Double Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.