Single Point Load Cells - NPI - 1250 Sin
- Mfr # 1-PW12CC3/50KGU-1
- Zoro # G823362559
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Minimum Operating Temperature
-4 Degrees F
IP Rating
IP 65
Electrical Output
2 mV
Hysteresis
0.02%
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-PW12CC3/50KGU-1
- Zoro #
- G823362559
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 10 ft
- Thread Size
- 5/16"-18
- Overall Height
- 3.2 in
- Overall Length
- 7.5 in
- Wire Rope Length
- 7.5 in
- Length
- 7.5 in
Details
- Minimum Operating Temperature
- -4 Degrees F
- IP Rating
- IP 65
- Electrical Output
- 2 mV
- Hysteresis
- 0.02%
- Thread Type
- Coarse
- Load Cell Capacity
- 110 lbf
- Repeatability
- 0.01%
- Maximum Operating Temperature
- 158 Degrees F
- Item
- Load Cell
- Electrical Connection
- Cable
- Force Type
- Compression
Description
Single Point Load Cells - NPI - 1250 Sin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.