Shop OMEGA
See all product information
Create Account
Load Cell, 5 ft, 10000 lbf, Stainless Steel
- Mfr # LC202-10K
- Zoro # G723396944
product price:Â
$
1,944.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
IP Rating
IP 65
Load Cell Capacity
10,000 lbf
Thread Type
Fine
Calibration Standard
NIST
Calibration Output Measurement
0 %, 50 %, 100 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC202-10K
- Zoro #
- G723396944
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 5 ft
- Overall Width
- 1.4 in
- Thread Size
- 3/4"-16
- Overall Height
- 2.9 in
Details
- Item
- Load Cell
- IP Rating
- IP 65
- Load Cell Capacity
- 10,000 lbf
- Thread Type
- Fine
- Calibration Standard
- NIST
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Maximum Operating Temperature
- 249.8 Degrees F
- Electrical Connection
- Cable
- Force Type
- Compression, Tension
- Repeatability
- +/-0.25%
- Material
- Stainless Steel
- Minimum Operating Temperature
- -65.2 Degrees F
- Hysteresis
- +/- 0.25%
- Calibration Method
- Five Point
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,10000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.