Shop B-TEK
See all product information
Create Account
Load Cell Accessories - NPI - THREADED A
- Mfr # 985-0074
- Zoro # G623362438
product price:Â
$
33.79
/ea
Key Features
Includes
(2) Jam Nuts
Overall Diameter
1/2 in
End 2 Thread Size
1/4"-28
End 1 Thread Type
1/4"-28
Product Type
Threaded Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 985-0074
- Zoro #
- G623362438
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 1/2 in
- End 2 Thread Size
- 1/4"-28
- Wire Rope Length
- 2 in
- Overall Width
- 1/2 in
- Overall Height
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Details
- Includes
- (2) Jam Nuts
- End 1 Thread Type
- 1/4"-28
- Product Type
- Threaded Adapter
- Material
- Stainless Steel
- Item
- Threaded Adapter
- Shell Material
- Stainless Steel
Description
Load Cell Accessories - NPI - THREADED A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.