Load Cell, 20 ft, 20000 lbf, SS
- Mfr # LC103B-20K
- Zoro # G423353131
product price:Â
$
1,800.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
4.4 in
Minimum Operating Temperature
-31 Degrees F
Force Type
Compression, Tension
Thread Size
1 1/4"-12
Cable Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC103B-20K
- Zoro #
- G423353131
- UPC #
- -
- Country of Origin
- China
- Minimum Operating Temperature
- -31 Degrees F
- Force Type
- Compression, Tension
- Calibration Output Measurement
- 0 %, 100 %
- Material
- Stainless Steel
- Maximum Operating Temperature
- 149 Degrees F
- Item
- Load Cell
- IP Rating
- IP 67
- Dead Load
- 0% FS
- Thread Type
- Fine
- Calibration Method
- Five Point
- Full Scale Deflection
- 0.0317 in
- Hysteresis
- +/- 0.035%
- Electrical Connection
- Cable
- Repeatability
- +/-0.035%
- Calibration Standard
- NIST
- Load Cell Accuracy Class
- C3
- Load Cell Capacity
- 20,000 lbf
- Shell Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 4.4 in
- Thread Size
- 1 1/4"-12
- Cable Length
- 20 ft
- Overall Width
- 1.8 in
- Overall Height
- 7 in
- Overall Length
- 4.4 in
- Length
- 4.4 in
Description
Load Cell,20 ft,20000 lbf,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.