Load Cell Accessories - NPI - THREADED A
- Mfr # 985-0082
- Zoro # G923362633
product price:Â
$
39.45
/ea
Key Features
End 2 Thread Size
3/8"-24
Material
Stainless Steel
Wire Rope Length
2 1/4 in
Product Type
Threaded Adapter
Overall Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 985-0082
- Zoro #
- G923362633
- UPC #
- -
- Country of Origin
- United States
Dimensions
- End 2 Thread Size
- 3/8"-24
- Wire Rope Length
- 2 1/4 in
- Overall Width
- 1/2 in
- Overall Height
- 2 1/4 in
- Overall Diameter
- 1/2 in
- Overall Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- Material
- Stainless Steel
- Item
- Threaded Adapter
- Product Type
- Threaded Adapter
- End 1 Thread Type
- 3/8"-16
- Includes
- (2) Jam Nuts
- Shell Material
- Stainless Steel
Description
Load Cell Accessories - NPI - THREADED A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.