Shop B-TEK
See all product information
Create Account
Load Cell Accessories - NPI - THREADED A
- Mfr # 985-0076
- Zoro # G023362533
product price:Â
$
39.45
/ea
Key Features
Material
Stainless Steel
Includes
(2) Jam Nuts
Overall Width
1/2 in
End 2 Thread Size
3/8"-24
Product Type
Threaded Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 985-0076
- Zoro #
- G023362533
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1/2 in
- End 2 Thread Size
- 3/8"-24
- Overall Diameter
- 1/2 in
- Overall Height
- 2 1/8 in
- Wire Rope Length
- 2 1/8 in
- Overall Length
- 2 1/8 in
- Length
- 2 1/8 in
Details
- Item
- Threaded Adapter
- Material
- Stainless Steel
- Includes
- (2) Jam Nuts
- Product Type
- Threaded Adapter
- End 1 Thread Type
- 1/4"-28
- Shell Material
- Stainless Steel
Description
Load Cell Accessories - NPI - THREADED A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.