Shop OMEGA
See all product information
Create Account
Load Cell, 15 ft, 1000 lbf, Stainless Steel
- Mfr # LC402-1K
- Zoro # G623353726
product price:Â
$
2,325.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-20
Cable Length
15 ft
Repeatability
+/-0.05%
Material
Stainless Steel
Hysteresis
+/- 0.1%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC402-1K
- Zoro #
- G623353726
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-20
- Cable Length
- 15 ft
- Overall Width
- 3.5 in
- Overall Height
- 1.5 in
Details
- Repeatability
- +/-0.05%
- Material
- Stainless Steel
- Hysteresis
- +/- 0.1%
- Item
- Load Cell
- Minimum Operating Temperature
- -65.2 Degrees F
- Load Cell Capacity
- 1,000 lbf
- Calibration Standard
- NIST
- Maximum Operating Temperature
- 249.8 Degrees F
- Calibration Method
- Five Point
- IP Rating
- IP 65
- Electrical Connection
- Cable
- Force Type
- Compression, Tension
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Full Scale Deflection
- 0.003 in
- Shell Material
- Stainless Steel
Description
Load Cell,15 ft,1000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.