S Beam Load Cells - CLONE 2 - 60001A S -
- Mfr # 60001A25-1177
- Zoro # G523362606
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Repeatability
0.01%
Thread Type
Fine
IP Rating
IP 67
Overall Length
0.7 in
Overall Height
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60001A25-1177
- Zoro #
- G523362606
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 0.7 in
- Overall Height
- 2.5 in
- Overall Width
- 2 in
- Cable Length
- 20 ft
- Thread Size
- 1/4"-28
- Wire Rope Length
- 0.7 in
- Length
- 0.7 in
Details
- Repeatability
- 0.01%
- Thread Type
- Fine
- IP Rating
- IP 67
- Hysteresis
- 0.02%
- Minimum Operating Temperature
- 0 Degrees F
- Maximum Operating Temperature
- 150 Degrees F
- Electrical Output
- 3 mV
- Full Scale Deflection
- 0.01 in
- Electrical Connection
- Cable
- Item
- Load Cell
- Load Cell Capacity
- 55 lbf
- Force Type
- Tension
Description
S Beam Load Cells - CLONE 2 - 60001A S -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.