Shop OMEGA
See all product information
Create Account
Load Cell, 5 ft, 10000 lbf, Stainless Steel
- Mfr # LCWD-10K
- Zoro # G323353989
product price:Â
$
1,477.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1 in
Calibration Standard
NIST
Overall Height
0.4 in
Material
Stainless Steel
Full Scale Deflection
0.001 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCWD-10K
- Zoro #
- G323353989
- UPC #
- -
- Country of Origin
- United States
- Item
- Load Cell
- Calibration Standard
- NIST
- Material
- Stainless Steel
- Full Scale Deflection
- 0.001 in
- Load Cell Capacity
- 10,000 lbf
- Hysteresis
- +/- 0.5%
- Minimum Operating Temperature
- -40 Degrees F
- Electrical Connection
- Cable
- Repeatability
- +/-0.5%
- Maximum Operating Temperature
- 260.6 Degrees F
- Calibration Method
- Five Point
- Force Type
- Compression
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 1 in
- Overall Height
- 0.4 in
- Cable Length
- 5 ft
Description
Load Cell,5 ft,10000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.