Shop OMEGA
See all product information
Create Account
Load Cell, 5 ft, 25 lbf, Stainless Steel
- Mfr # LCKD-25
- Zoro # G623359452
product price:Â
$
1,837.99
/ea
Free Shipping & Returns
Key Features
Overall Width
0.4 in
Material
Stainless Steel
Calibration Method
Five Point
Maximum Operating Temperature
249.8 Degrees F
Cable Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCKD-25
- Zoro #
- G623359452
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 0.4 in
- Cable Length
- 5 ft
- Overall Height
- 0.1 in
Details
- Material
- Stainless Steel
- Calibration Method
- Five Point
- Maximum Operating Temperature
- 249.8 Degrees F
- Force Type
- Compression
- Item
- Load Cell
- Minimum Operating Temperature
- -65.2 Degrees F
- Load Cell Capacity
- 25 lbf
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Calibration Standard
- NIST
- IP Rating
- IP 54
- Full Scale Deflection
- 0.003 in
- Electrical Connection
- Cable
- Repeatability
- +/-0.1%
- Hysteresis
- +/- 0.25%
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,25 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.