S Beam Load Cells - CLONE 2 - 60001A S-C
- Mfr # 60001A100-1177
- Zoro # G923362657
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.5 in
Overall Width
2 in
Hysteresis
0.02%
Overall Length
0.7 in
Electrical Output
3 mV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60001A100-1177
- Zoro #
- G923362657
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 2.5 in
- Overall Width
- 2 in
- Overall Length
- 0.7 in
- Thread Size
- 1/4"-28
- Cable Length
- 20 ft
- Wire Rope Length
- 0.7 in
- Length
- 0.7 in
Details
- Hysteresis
- 0.02%
- Electrical Output
- 3 mV
- Repeatability
- 0.01%
- Item
- Load Cell
- Electrical Connection
- Cable
- Maximum Operating Temperature
- 150 Degrees F
- Full Scale Deflection
- 0.01 in
- Force Type
- Tension
- Thread Type
- Fine
- Load Cell Capacity
- 220 lbf
- IP Rating
- IP 67
- Minimum Operating Temperature
- 0 Degrees F
Description
S Beam Load Cells - CLONE 2 - 60001A S-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.