Single Point Load Cells - NPI - 1250 Sin
- Mfr # 1-SP4MC3/7KGU-1
- Zoro # G823362474
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Coarse
Repeatability
0.01%
Force Type
Compression
Load Cell Capacity
15 lbf
Thread Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-SP4MC3/7KGU-1
- Zoro #
- G823362474
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/4"-20
- Overall Height
- 1.5 in
- Cable Length
- 10 ft
- Overall Width
- 1.6 in
- Overall Length
- 5.9 in
- Wire Rope Length
- 5.9 in
- Length
- 5.9 in
Details
- Item
- Load Cell
- Thread Type
- Coarse
- Repeatability
- 0.01%
- Force Type
- Compression
- Load Cell Capacity
- 15 lbf
- Maximum Operating Temperature
- 158 Degrees F
- Hysteresis
- 0.02%
- Electrical Connection
- Cable
- Electrical Output
- 2 mV
- IP Rating
- IP 66
- Minimum Operating Temperature
- -4 Degrees F
Description
Single Point Load Cells - NPI - 1250 Sin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.