S Beam Load Cells - CLONE 2 - 60001A S-C
- Mfr # 60001A50-1177
- Zoro # G023362540
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Hysteresis
0.02%
Full Scale Deflection
0.01 in
Overall Height
2.5 in
Overall Width
2 in
Thread Size
1/4"-28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60001A50-1177
- Zoro #
- G023362540
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 2.5 in
- Overall Width
- 2 in
- Thread Size
- 1/4"-28
- Cable Length
- 20 ft
- Overall Length
- 0.7 in
- Wire Rope Length
- 0.7 in
- Length
- 0.7 in
Details
- Hysteresis
- 0.02%
- Full Scale Deflection
- 0.01 in
- Load Cell Capacity
- 110 lbf
- Minimum Operating Temperature
- 0 Degrees F
- Repeatability
- 0.01%
- Maximum Operating Temperature
- 150 Degrees F
- Item
- Load Cell
- Force Type
- Tension
- Electrical Connection
- Cable
- Electrical Output
- 3 mV
- IP Rating
- IP 67
- Thread Type
- Fine
Description
S Beam Load Cells - CLONE 2 - 60001A S-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.