Load Cell, 5 ft, 100000 lbf, SS
- Mfr # LCWD-100K
- Zoro # G223357995
product price:Â
$
2,013.99
/ea
Free Shipping & Returns
Key Features
Repeatability
+/-0.75%
Force Type
Compression
Electrical Connection
Cable
Load Cell Capacity
100,000 lbf
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCWD-100K
- Zoro #
- G223357995
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2.3 in
- Overall Height
- 0.7 in
- Cable Length
- 5 ft
Details
- Repeatability
- +/-0.75%
- Force Type
- Compression
- Electrical Connection
- Cable
- Load Cell Capacity
- 100,000 lbf
- Material
- Stainless Steel
- Full Scale Deflection
- 0.001 in
- Calibration Method
- Five Point
- Maximum Operating Temperature
- 260.6 Degrees F
- Calibration Standard
- NIST
- Item
- Load Cell
- Hysteresis
- +/- 0.75%
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,100000 lbf,SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.