Load Cell, 5 ft, 500 lbf, Stainless Steel
- Mfr # LCWD-500
- Zoro # G123357415
product price:Â
$
1,226.99
/ea
Free Shipping & Returns
Key Features
Full Scale Deflection
0.001 in
Load Cell Capacity
500 lbf
Material
Stainless Steel
Overall Height
0.4 in
Repeatability
+/-0.5%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCWD-500
- Zoro #
- G123357415
- UPC #
- -
- Country of Origin
- United States
- Full Scale Deflection
- 0.001 in
- Load Cell Capacity
- 500 lbf
- Material
- Stainless Steel
- Repeatability
- +/-0.5%
- Calibration Standard
- NIST
- Item
- Load Cell
- Electrical Connection
- Cable
- Maximum Operating Temperature
- 260.6 Degrees F
- Force Type
- Compression
- Hysteresis
- +/- 0.5%
- Minimum Operating Temperature
- -40 Degrees F
- Calibration Method
- Five Point
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Height
- 0.4 in
- Cable Length
- 5 ft
- Overall Width
- 1 in
Description
Load Cell,5 ft,500 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.