Shop B-TEK
See all product information
Create Account
Single Ended Shear Beam Load Cells - NPI
- Mfr # 65023A-10K-5107
- Zoro # G523362644
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Repeatability
0.01%
Overall Width
1.5 in
Cable Length
20 ft
Electrical Connection
Cable
Hysteresis
0.02%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65023A-10K-5107
- Zoro #
- G523362644
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 1.5 in
- Cable Length
- 20 ft
- Thread Size
- 3/4"-16
- Overall Height
- 1.5 in
- Overall Length
- 6.8 in
- Wire Rope Length
- 6.8 in
- Length
- 6.8 in
Details
- Repeatability
- 0.01%
- Item
- Load Cell
- Electrical Connection
- Cable
- Hysteresis
- 0.02%
- Full Scale Deflection
- 0.035 in
- Electrical Output
- 3 mV
- Load Cell Capacity
- 10,000 lbf
- Thread Type
- Fine
- Force Type
- Shear
- IP Rating
- IP 67
Description
Single Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.