S-CELL EYEBOLT PLATED
- Mfr # 985-0054
- Zoro # G923362459
product price:Â
$
62.95
/ea
Key Features
Product Type
Eyebolt
Overall Diameter
2 13/16 in
Overall Width
2 13/16 in
Wire Rope Length
4 1/2 in
Features
Zinc Plated for Corrosion Resistance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 985-0054
- Zoro #
- G923362459
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Eyebolt
- Features
- Zinc Plated for Corrosion Resistance
- End 1 Thread Type
- 3/4"-10
- Item
- Eyebolt
- Includes
- Jam Nut
Dimensions
- Overall Diameter
- 2 13/16 in
- Overall Width
- 2 13/16 in
- Wire Rope Length
- 4 1/2 in
- Overall Height
- 5 in
- Overall Length
- 4 1/2 in
- Length
- 4 1/2 in
- Fits Chest Size
- Zinc Plated for Corrosion Resistance
Description
S-CELL EYEBOLT PLATED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.