S-CELL ROD END BALL JOINT ZINC
- Mfr # 985-0067
- Zoro # G123362426
product price:Â
$
36.39
/ea
Key Features
Overall Height
1 5/16 in
Material
Carbon Steel
Overall Diameter
3/4 in
Wire Rope Length
1 5/16 in
Includes
Jam Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 985-0067
- Zoro #
- G123362426
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 1 5/16 in
- Overall Diameter
- 3/4 in
- Wire Rope Length
- 1 5/16 in
- Overall Width
- 3/4 in
- Overall Length
- 1 5/16 in
- Length
- 1 5/16 in
Details
- Material
- Carbon Steel
- Includes
- Jam Nut
- Product Type
- Rod End Ball Joint
- Item
- Rod End Ball Joint
- End 1 Thread Type
- 1/4"-28
- Shell Material
- Carbon Steel
Description
S-CELL ROD END BALL JOINT ZINC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.