S-CELL ROD END BALL JOINT ZINC
- Mfr # 985-0071
- Zoro # G323362479
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Includes
Jam Nut
Overall Width
2 3/4 in
Overall Height
5 1/2 in
Wire Rope Length
5 1/2 in
Product Type
Rod End Ball Joint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 985-0071
- Zoro #
- G323362479
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 3/4 in
- Overall Height
- 5 1/2 in
- Wire Rope Length
- 5 1/2 in
- Overall Diameter
- 2 3/4 in
- Overall Length
- 5 1/2 in
- Length
- 5 1/2 in
Details
- Includes
- Jam Nut
- Product Type
- Rod End Ball Joint
- Item
- Rod End Ball Joint
- End 1 Thread Type
- 1"-14
- Material
- Carbon Steel
- Shell Material
- Carbon Steel
Description
S-CELL ROD END BALL JOINT ZINC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.