Shop B-TEK
See all product information
Create Account
Single Ended Shear Beam Load Cells - NPI
- Mfr # 65023S-10K-5113
- Zoro # G523362637
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
Load Cell Capacity
10,000 lbf
Force Type
Shear
Thread Size
3/4"-16
Hysteresis
0.02%
Full Scale Deflection
0.035 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65023S-10K-5113
- Zoro #
- G523362637
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 3/4"-16
- Overall Length
- 6.8 in
- Overall Width
- 1.5 in
- Overall Height
- 1.5 in
- Cable Length
- 20 ft
- Wire Rope Length
- 6.8 in
- Length
- 6.8 in
Details
- Load Cell Capacity
- 10,000 lbf
- Force Type
- Shear
- Hysteresis
- 0.02%
- Full Scale Deflection
- 0.035 in
- Maximum Operating Temperature
- 150 Degrees F
- Thread Type
- Fine
- Minimum Operating Temperature
- 0 Degrees F
- Electrical Output
- 3 mV
- Item
- Load Cell
- Repeatability
- 0.01%
- Electrical Connection
- Cable
- IP Rating
- IP 67
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Single Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.