Shop B-TEK
See all product information
Create Account
DETM SS 4 Mount 4EA 15k Load cells, PK4
- Mfr # 915-4489
- Zoro # G123362563
product price:Â
$
8,176.99
/pk of 4, $2,044.25/ea
Free Shipping & Returns
Key Features
Load Cell Capacity
15,000 lbf
Electrical Output
3 mV
Hysteresis
0.02%
Cable Length
25 ft
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 915-4489
- Zoro #
- G123362563
- UPC #
- -
- Country of Origin
- United States
- Load Cell Capacity
- 15,000 lbf
- Electrical Output
- 3 mV
- Hysteresis
- 0.02%
- Item
- Load Cell
- Material
- Stainless Steel
- Electrical Connection
- Cable
- Repeatability
- 0.01%
- Force Type
- Shear
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Cable Length
- 25 ft
Description
DETM SS 4 Mount 4EA 15k Load cells, PK4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.